Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31998875

3' x 1-1/2" x 1-1/2" Black Polyurethane Square Bar 90 Shore A, ±0.075 Tolerance
MI ITEM #11682712
MFR #31998875

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31998875 31998875 1-1/2"X1-1/2"X36" 90A
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    Polyurethane
  • Width
    1-1/2 in
  • Length
    3 ft
  • Color
    Black
  • Tolerance
    ±0.075
  • Hardness
    90A HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought