1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31999097
1' x 12" x 1/8" Black Polyurethane Sheet 95 Shore A
Mi Item #
11682733
MFR #
31999097
Price
$59.97
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 31999097
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31999097
1' x 12" x 1/8" Black Polyurethane Sheet 95 Shore A
Mi Item #
11682733
MFR #
31999097
Mfr description
31999097 31999097 1/8"X12"X12" 95A POLYU
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$59
.97
/each
Add to Cart
Specifications
Dimensions
Length
1 ft, 12 in
Thickness
1/8 in
Width
12 in
Details
Color
Black
Hardness
95A HBS
Material
Polyurethane
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items