Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31999980

4' x 1" x 1" Black Polyurethane Square Bar 95 Shore A, ±0.025 Tolerance
MI ITEM #11682816
MFR #31999980

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31999980 31999980 1" X1"X 48" 95A POLYUR
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    Polyurethane
  • Width
    1 in
  • Length
    4 ft
  • Color
    Black
  • Tolerance
    ±0.025
  • Hardness
    95A HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text