Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32000093

1' x 2" x 2" Black Polyurethane Square Bar 95 Shore A, ±0.075 Tolerance
MI ITEM #11682827
MFR #32000093

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32000093 32000093 2" X 2" X 12" 95A POLY
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    Polyurethane
  • Width
    2 in
  • Length
    1 ft
  • Color
    Black
  • Tolerance
    ±0.075
  • Hardness
    95A HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text