Motion
32013765

Made in USA
32013765

3' x 3/16" x 3/16" White PTFE (Virgin) Square Bar +0.030 - 0.000 Tolerance
Mi Item #11682899
MFR #32013765
Price$39.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32013765

3' x 3/16" x 3/16" White PTFE (Virgin) Square Bar +0.030 - 0.000 Tolerance
Mi Item #11682899
MFR #32013765

Mfr description
32013765 32013765 3/16" SQUARE X 3 FT VI
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.58/each

Specifications

Dimensions

  • Length
    3 ft
  • Width
    3/16 in

Details

  • Color
    White
  • Material
    PTFE (Virgin)
  • Shape
    Square
  • Tolerance
    +0.030 - 0.000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)