Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32013963

5' x 3/8" x 3/8" White PTFE (Virgin) Square Bar +0.030 - 0.000 Tolerance
MI ITEM #11682905
MFR #32013963

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32013963 32013963 3/8" SQUARE X 5 FT VIR
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    PTFE (Virgin)
  • Width
    3/8 in
  • Length
    5 ft
  • Color
    White
  • Tolerance
    +0.030 - 0.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text