Motion
32014086

Made in USA
32014086

5' x 5/8" x 5/8" White PTFE (Virgin) Square Bar +0.030 - 0.000 Tolerance
MI ITEM #11682910
MFR #32014086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32014086

5' x 5/8" x 5/8" White PTFE (Virgin) Square Bar +0.030 - 0.000 Tolerance
MI ITEM #11682910
MFR #32014086

Mfr description
32014086 32014086 5/8" SQUARE X 5 FT VIR
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 ft
  • Width
    5/8 in

Details

  • Color
    White
  • Material
    PTFE (Virgin)
  • Shape
    Square
  • Tolerance
    +0.030 - 0.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)