Motion
32014094

Made in USA
32014094

6' x 5/8" x 5/8" White PTFE (Virgin) Square Bar +0.030 - 0.000 Tolerance
Mi Item #11682911
MFR #32014094
Price$279.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32014094

6' x 5/8" x 5/8" White PTFE (Virgin) Square Bar +0.030 - 0.000 Tolerance
Mi Item #11682911
MFR #32014094

Mfr description
32014094 32014094 5/8" SQUARE X 6 FT VIR
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.33/each

Specifications

Dimensions

  • Length
    6 ft
  • Width
    5/8 in

Details

  • Color
    White
  • Material
    PTFE (Virgin)
  • Shape
    Square
  • Tolerance
    +0.030 - 0.000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)