Motion
32014151

Made in USA
32014151

6' x 3/4" x 3/4" White PTFE (Virgin) Square Bar +0.030 - 0.000 Tolerance
MI ITEM #11682913
MFR #32014151
List Price$369.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32014151

6' x 3/4" x 3/4" White PTFE (Virgin) Square Bar +0.030 - 0.000 Tolerance
MI ITEM #11682913
MFR #32014151

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$369.35/each for your price

Overview

Mfr description
32014151 32014151 3/4" SQUARE X 6 FT VIR
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Color
    White
  • Length
    6 ft
  • Material
    PTFE (Virgin)
  • Shape
    Square
  • Tolerance
    +0.030 - 0.000
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text