1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32019556
1' x 12" x 1/32" PTFE (Mechanical Grade) Sheet ±0.002 Tolerance
Mi Item #
11683013
MFR #
32019556
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 32019556
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32019556
1' x 12" x 1/32" PTFE (Mechanical Grade) Sheet ±0.002 Tolerance
Mi Item #
11683013
MFR #
32019556
Mfr description
32019556 32019556 1/32" X 12" X 12" MECH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
1 ft, 12 in
Thickness
1/32 in
Width
12 in
Details
Material
PTFE (Mechanical Grade)
Tolerance
±0.002
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items