1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32020091
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32020091
5 Ft. Long x 6 Inch Wide x 0.009 Inch Thick, Roll Shim Stock Brass
MI ITEM #
11683055
MFR #
32020091
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32020091 32020091 .009X6X60" PBP BRASS S
Specifications
Length
5 ft, 60 in
Material
Brass
Thickness
0.0090 in
Width
6 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data