1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32020158
5 Ft. Long x 6 Inch Wide x 0.031 Inch Thick, Roll Shim Stock Brass
MI ITEM #
11683061
MFR #
32020158
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32020158
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32020158
5 Ft. Long x 6 Inch Wide x 0.031 Inch Thick, Roll Shim Stock Brass
MI ITEM #
11683061
MFR #
32020158
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32020158 32020158 .031X6X60" PBP BRASS S
Specifications
Length
5 ft, 60 in
Material
Brass
Thickness
0.0310 in
Type
Shim Stock Roll
Width
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data