1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32020190
50 Inch Long x 6 Inch Wide x 0.008 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11683065
MFR #
32020190
List Price
$44.55
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32020190
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32020190
50 Inch Long x 6 Inch Wide x 0.008 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11683065
MFR #
32020190
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$44.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32020190 32020190 .008"X6"X50" BLUE TEMP
Specifications
Length
50 in
Material
Spring Steel
Thickness
0.0080 in
Type
Shim Stock Roll
Width
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data