1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32020216
50 Inch Long x 6 Inch Wide x 0.012 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11683067
MFR #
32020216
List Price
$49.25
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32020216
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32020216
50 Inch Long x 6 Inch Wide x 0.012 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11683067
MFR #
32020216
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$49.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32020216 32020216 .012"X6"X50" BLUE TEMP
Specifications
Length
50 in
Material
Spring Steel
Thickness
0.0120 in
Type
Shim Stock Roll
Width
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data