1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32020513
10 Piece, 18 Inch Long x 6 Inch Wide x 0.012 Inch Thick, Shim Sheet Stock Brass
MI ITEM #
11683083
MFR #
32020513
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32020513
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32020513
10 Piece, 18 Inch Long x 6 Inch Wide x 0.012 Inch Thick, Shim Sheet Stock Brass
MI ITEM #
11683083
MFR #
32020513
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32020513 32020513 10 PK .012X6X18" PBP B
Specifications
Length
18 in
Material
Brass
Number Of Pieces
10
Thickness
0.0120 in
Type
Shim Stock Sheet
Width
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data