1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32025116
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32025116
2 Piece, 25 Inch Long x 6 Inch Wide x 0.012 Inch Thick, Shim Sheet Stock Brass
MI ITEM #
11683094
MFR #
32025116
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32025116 32025116 2/PK .012"X 6"X 25" BR
Specifications
Length
25 in
Material
Brass
Number Of Pieces
2
Thickness
0.0120 in
Width
6 in
Type
Shim Stock Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data