1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32025124
2 Piece, 25 Inch Long x 6 Inch Wide x 0.015 Inch Thick, Shim Sheet Stock Brass
Mi Item #
11683095
MFR #
32025124
Price
$70.00
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32025124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32025124
2 Piece, 25 Inch Long x 6 Inch Wide x 0.015 Inch Thick, Shim Sheet Stock Brass
Mi Item #
11683095
MFR #
32025124
Mfr description
32025124 32025124 2/PK.015"X 6"X 25" BRA
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$70
.00
/each
Add to Cart
Specifications
Dimensions
Length
25 in
Thickness
0.0150 in
Width
6 in
Details
Material
Brass
Number Of Pieces
2
Type
Shim Stock Sheet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items