Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32025140

2 Piece, 25 Inch Long x 6 Inch Wide x 0.025 Inch Thick, Shim Sheet Stock Brass
MI ITEM #11683097
MFR #32025140

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32025140 32025140 2/PK .025"X 6"X 25" BR

Specifications

  • Length
    25 in
  • Material
    Brass
  • Number Of Pieces
    2
  • Thickness
    0.0250 in
  • Width
    6 in
  • Type
    Shim Stock Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text