1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32025157
2 Piece, 25 Inch Long x 6 Inch Wide x 0.031 Inch Thick, Shim Sheet Stock Brass
MI ITEM #
11683098
MFR #
32025157
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32025157
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32025157
2 Piece, 25 Inch Long x 6 Inch Wide x 0.031 Inch Thick, Shim Sheet Stock Brass
MI ITEM #
11683098
MFR #
32025157
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32025157 32025157 2/PK.031"X 6"X 25" BRA
Specifications
Length
25 in
Material
Brass
Number Of Pieces
2
Thickness
0.0310 in
Type
Shim Stock Sheet
Width
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data