Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32025413

2.50 m Long x 150 mm Wide x 0.1 mm Thick, Roll Shim Stock Steel
MI ITEM #11683117
MFR #32025413

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32025413 32025413 150MMX 2.5M X .10MM ST

Specifications

  • Length
    2.500 m
  • Material
    Steel
  • System of Measurement
    Metric
  • Thickness
    0.100 mm
  • Width
    150 mm
  • Type
    Shim Stock Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text