1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32025447
2.50 m Long x 150 mm Wide x 0.25 mm Thick, Roll Shim Stock Steel
MI ITEM #
11683120
MFR #
32025447
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32025447
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32025447
2.50 m Long x 150 mm Wide x 0.25 mm Thick, Roll Shim Stock Steel
MI ITEM #
11683120
MFR #
32025447
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32025447 32025447 150MMX 2.5M X .25MM ST
Specifications
Length
2.500 m
Material
Steel
System of Measurement
Metric
Thickness
0.250 mm
Width
150 mm
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought