1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32025538
2.50 m Long x 150 mm Wide x 0.2 mm Thick, Roll Shim Stock Brass
MI ITEM #
11683129
MFR #
32025538
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32025538
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32025538
2.50 m Long x 150 mm Wide x 0.2 mm Thick, Roll Shim Stock Brass
MI ITEM #
11683129
MFR #
32025538
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32025538 32025538 150MMX 2.5M X .20MM BR
Specifications
Length
2.500 m
Material
Brass
System of Measurement
Metric
Thickness
0.200 mm
Width
150 mm
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data