1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32025579
2.50 m Long x 150 mm Wide x 0.5 mm Thick, Roll Shim Stock Brass
Mi Item #
11683133
MFR #
32025579
Price
$167.13
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32025579
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32025579
2.50 m Long x 150 mm Wide x 0.5 mm Thick, Roll Shim Stock Brass
Mi Item #
11683133
MFR #
32025579
Mfr description
32025579 32025579 150MMX 2.5M X .50MM BR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$167
.13
/each
Add to Cart
Specifications
Dimensions
Length
2.500 m
Thickness
0.500 mm
Width
150 mm
Details
Material
Brass
System of Measurement
Metric
Type
Shim Stock Roll
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items