1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32025751
50 Inch Long x 6 Inch Wide x 0.005 Inch Thick, Roll Shim Stock Nickel
MI ITEM #
11683148
MFR #
32025751
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32025751
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32025751
50 Inch Long x 6 Inch Wide x 0.005 Inch Thick, Roll Shim Stock Nickel
MI ITEM #
11683148
MFR #
32025751
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32025751 32025751 .005"X 6"X 50" NICKEL
Specifications
Length
50 in
Material
Nickel
Thickness
0.0050 in
Width
6 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data