1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 32025785
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32025785
50 Inch Long x 6 Inch Wide x 0.008 Inch Thick, Roll Shim Stock Nickel
MI ITEM #
11683150
MFR #
32025785
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32025785 32025785 .008"X 6"X 50" NICKEL
Specifications
Length
50 in
Material
Nickel
Thickness
0.0080 in
Width
6 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought