Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32025793

50 Inch Long x 6 Inch Wide x 0.01 Inch Thick, Roll Shim Stock Nickel
MI ITEM #11683151
MFR #32025793

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32025793 32025793 .010"X 6"X 50" NICKEL

Specifications

  • Length
    50 in
  • Material
    Nickel
  • Thickness
    0.0100 in
  • Width
    6 in
  • Type
    Shim Stock Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text