Overview
Mfr description
32026239 32026239 180PC 4X.002-.060X4" P
Specifications
- Assortment Thicknesses0.0020 in, 0.0030 in, 0.0040 in, 0.0050 in, 0.0100 in, 0.0150 in, 0.0200 in, 0.0300 in, 0.0600 in
- Number Of Pieces180
- MaterialPlastic
- Width4 in
- Length4 in
- ColorsRed, Green, Tan, Blue, Brown, Pink, Yellow, Coral, Clear
- Maximum Thickness0.0600 in
- Slot Width1-1/4 in
- TypeSlotted Shim Assortment
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data