Motion
32818742

Made in USA
32818742

6" Long Plastic Door Holder;6" Stem Length
MI ITEM #11683208
MFR #32818742
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32818742

6" Long Plastic Door Holder;6" Stem Length
MI ITEM #11683208
MFR #32818742

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.60/each

Specifications

Dimensions

  • Overall Length
    6
  • Stem Length
    6

Details

  • Finish Coating
    Plastic
  • PSC Code
    5340

Overview

Mfr description
32818742 32818742 6" THERMOPLASTIC GRY-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought