1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32823411
1/2" Wide x 0.14" High, Self Adhesive Polyurethane Bumpers: Cylindrical
MI ITEM #
11683218
MFR #
32823411
Price
$7.25
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Bumpers
Made in USA 32823411
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32823411
1/2" Wide x 0.14" High, Self Adhesive Polyurethane Bumpers: Cylindrical
MI ITEM #
11683218
MFR #
32823411
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$7.25
/each
Qty
Add to Cart
Specifications
Dimensions
Height
0.14 in
Width
0.5000 in
Details
Shape
Cylindrical
Type
Self-adhesive Polyurethane
Overview
Mfr description
32823411 32823411 CLEAR .14"X.50" 50PC C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought