Motion
32823619

Made in USA
32823619

0.62" Wide x 0.4" High, Self Adhesive Polyurethane Bumpers: Cylindrical
MI ITEM #11683222
MFR #32823619
Price$17.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32823619

0.62" Wide x 0.4" High, Self Adhesive Polyurethane Bumpers: Cylindrical
MI ITEM #11683222
MFR #32823619

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.13/each

Specifications

Dimensions

  • Height
    0.40 in
  • Width
    0.6200 in

Details

  • Shape
    Cylindrical
  • Type
    Self-adhesive Polyurethane

Overview

Mfr description
32823619 32823619 CLEAR .40"X.62" 64PC C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought