1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32824716
1.81" Wide x 0.6" High, Self Adhesive Polyurethane Bumpers: Circular Recessed
MI ITEM #
11683243
MFR #
32824716
Price
$3.00
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Bumpers
Made in USA 32824716
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32824716
1.81" Wide x 0.6" High, Self Adhesive Polyurethane Bumpers: Circular Recessed
MI ITEM #
11683243
MFR #
32824716
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$3.00
/each
Qty
Add to Cart
Specifications
Dimensions
Height
0.60 in
Width
1.8100 in
Details
Shape
Circular Recessed
Type
Self-adhesive Polyurethane
Overview
Mfr description
32824716 32824716 CLEAR .60"X1.81" 1PC R
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought