Motion
32827818

Made in USA
32827818

11/16" High, Rubber Tack In Bumpers: Round Head, 1/2x5/16x3/8 Dimensions
MI ITEM #11683284
MFR #32827818
Price$105.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827818

11/16" High, Rubber Tack In Bumpers: Round Head, 1/2x5/16x3/8 Dimensions
MI ITEM #11683284
MFR #32827818

Mfr description
32827818 32827818 1/2" BLACK 100/PACK TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.73/each

Specifications

Dimensions

  • Dimensions
    1/2 x 5/16 x 3/8
  • Height
    11/16 in

Details

  • Shape
    Round Head
  • Type
    Rubber - Tack In

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)