Motion
32827834

Made in USA
32827834

3/4" High, Rubber Tack In Bumpers: Round Head, 5/8x3/8x3/8 Dimensions
MI ITEM #11683286
MFR #32827834
Price$133.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827834

3/4" High, Rubber Tack In Bumpers: Round Head, 5/8x3/8x3/8 Dimensions
MI ITEM #11683286
MFR #32827834

Mfr description
32827834 32827834 5/8" BLACK 100/PACK TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.53/each

Specifications

Dimensions

  • Dimensions
    5/8 x 3/8 x 3/8
  • Height
    3/4 in

Details

  • Shape
    Round Head
  • Type
    Rubber - Tack In

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)