Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827859

15/16" High, Rubber Tack In Bumpers: Round Head, 3/4x7/16x1/2 Dimensions
MI ITEM #11683288
MFR #32827859

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32827859 32827859 3/4" BLACK 100/PACK TA

Specifications

  • Dimensions
    3/4 x 7/16 x 1/2
  • Height
    15/16 in
  • Shape
    Round Head
  • Type
    Rubber - Tack In

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text