Motion
32827917

Made in USA
32827917

1/4 Thread, 1/4" High, Rubber Bumpers: Recessed, 1/8" C-Projection Gage Line to Nose End, 1/2" Minor Axis
MI ITEM #11683294
MFR #32827917
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827917

1/4 Thread, 1/4" High, Rubber Bumpers: Recessed, 1/8" C-Projection Gage Line to Nose End, 1/2" Minor Axis
MI ITEM #11683294
MFR #32827917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32827917 32827917 1/2"DIA RECESS RUBR BU

Specifications

  • C Projection Gage Line To Nose End
    1/8 in
  • Height
    1/4 in
  • Minor Axis
    1/2 in
  • Shape
    Recessed
  • Thread Size
    1/4
  • Type
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text