Motion
32827941

Made in USA
32827941

7/16 Thread, 5/8" High, Rubber Bumpers: Recessed, 13/32" C-Projection Gage Line to Nose End, 1-3/32" Minor Axis
MI ITEM #11683297
MFR #32827941
List Price$88.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827941

7/16 Thread, 5/8" High, Rubber Bumpers: Recessed, 13/32" C-Projection Gage Line to Nose End, 1-3/32" Minor Axis
MI ITEM #11683297
MFR #32827941

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.90/each for your price

Overview

Mfr description
32827941 32827941 1 3/32" DIA RECESS RUB

Specifications

  • C Projection Gage Line To Nose End
    13/32 in
  • Height
    5/8 in
  • Minor Axis
    1-3/32 in
  • Shape
    Recessed
  • Thread Size
    7/16
  • Type
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought