1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32827966
5/16 Thread, 1" High, Rubber Bumpers: Recessed, 5/8" C-Projection Gage Line to Nose End, 1" Minor Axis
MI ITEM #
11683299
MFR #
32827966
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Bumpers
Made in USA 32827966
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32827966
5/16 Thread, 1" High, Rubber Bumpers: Recessed, 5/8" C-Projection Gage Line to Nose End, 1" Minor Axis
MI ITEM #
11683299
MFR #
32827966
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32827966 32827966 1" DIA RECESS RUBR BUM
Specifications
C Projection Gage Line To Nose End
5/8 in
Height
1 in
Minor Axis
1 in
Shape
Recessed
Thread Size
5/16
Type
Rubber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data