Motion
32827974

Made in USA
32827974

1/4 Thread, 9/32" High, Rubber Bumpers: Recessed, 5/32" C-Projection Gage Line to Nose End, 3/4" Minor Axis
MI ITEM #11683300
MFR #32827974
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827974

1/4 Thread, 9/32" High, Rubber Bumpers: Recessed, 5/32" C-Projection Gage Line to Nose End, 3/4" Minor Axis
MI ITEM #11683300
MFR #32827974

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32827974 32827974 3/4" DIA RECESS RUBR B

Specifications

  • C Projection Gage Line To Nose End
    5/32 in
  • Height
    9/32 in
  • Minor Axis
    3/4 in
  • Shape
    Recessed
  • Thread Size
    1/4
  • Type
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought