Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32827982

3/8 Thread, 1/4" High, Rubber Bumpers: Recessed, 1/8" C-Projection Gage Line to Nose End, 5/8" Minor Axis
MI ITEM #11683301
MFR #32827982

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32827982 32827982 5/8" DIA RECESS RUBR B

Specifications

  • C Projection Gage Line To Nose End
    1/8 in
  • Height
    1/4 in
  • Minor Axis
    5/8 in
  • Shape
    Recessed
  • Thread Size
    3/8
  • Type
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text