Motion
32828006

Made in USA
32828006

1/4 Thread, 5/16" High, Rubber Bumpers: Recessed, 3/16" C-Projection Gage Line to Nose End, 1/2" Minor Axis
Mi Item #11683302
MFR #32828006
Price$27.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828006

1/4 Thread, 5/16" High, Rubber Bumpers: Recessed, 3/16" C-Projection Gage Line to Nose End, 1/2" Minor Axis
Mi Item #11683302
MFR #32828006

Mfr description
32828006 32828006 1/2" DIA RECESS RUBR B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.48/each

Specifications

Dimensions

  • Height
    5/16 in
  • Thread Size
    1/4

Details

  • C Projection Gage Line To Nose End
    3/16 in
  • Minor Axis
    1/2 in
  • Shape
    Recessed
  • Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)