Motion
32828014

Made in USA
32828014

1/4 Thread, 1/2" High, Rubber Bumpers: Recessed, 3/16" C-Projection Gage Line to Nose End, 1/2" Minor Axis
Mi Item #11683303
MFR #32828014
Price$61.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828014

1/4 Thread, 1/2" High, Rubber Bumpers: Recessed, 3/16" C-Projection Gage Line to Nose End, 1/2" Minor Axis
Mi Item #11683303
MFR #32828014

Mfr description
32828014 32828014 1/2" DIA RECESS RUBR B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.08/each

Specifications

Dimensions

  • Height
    1/2 in
  • Thread Size
    1/4

Details

  • C Projection Gage Line To Nose End
    3/16 in
  • Minor Axis
    1/2 in
  • Shape
    Recessed
  • Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)