Motion
32828022

Made in USA
32828022

3/8 Thread, 1/2" High, Rubber Bumpers: Recessed, 1/4" C-Projection Gage Line to Nose End, 3/4" Minor Axis
MI ITEM #11683304
MFR #32828022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828022

3/8 Thread, 1/2" High, Rubber Bumpers: Recessed, 1/4" C-Projection Gage Line to Nose End, 3/4" Minor Axis
MI ITEM #11683304
MFR #32828022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32828022 32828022 3/4" DIA RECESS RUBR B

Specifications

  • C Projection Gage Line To Nose End
    1/4 in
  • Height
    1/2 in
  • Minor Axis
    3/4 in
  • Shape
    Recessed
  • Thread Size
    3/8
  • Type
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text