Motion
32828048

Made in USA
32828048

1/2 Thread, 5/8" High, Rubber Bumpers: Recessed, 11/32" C-Projection Gage Line to Nose End, 1-1/2" Minor Axis
MI ITEM #11683306
MFR #32828048
Price$56.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32828048

1/2 Thread, 5/8" High, Rubber Bumpers: Recessed, 11/32" C-Projection Gage Line to Nose End, 1-1/2" Minor Axis
MI ITEM #11683306
MFR #32828048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.35/each

Specifications

Dimensions

  • Height
    5/8 in
  • Thread Size
    1/2

Details

  • C Projection Gage Line To Nose End
    11/32 in
  • Minor Axis
    1-1/2 in
  • Shape
    Recessed
  • Type
    Rubber

Overview

Mfr description
32828048 32828048 1.5" DIA RECESS RUBR B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought