1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32828063
1-1/8 Thread, 1" High, Rubber Bumpers: Recessed, 1/2" C-Projection Gage Line to Nose End, 2-1/2" Minor Axis
Mi Item #
11683308
MFR #
32828063
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Bumpers
Made in USA 32828063
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32828063
1-1/8 Thread, 1" High, Rubber Bumpers: Recessed, 1/2" C-Projection Gage Line to Nose End, 2-1/2" Minor Axis
Mi Item #
11683308
MFR #
32828063
Mfr description
32828063 32828063 2.5" DIA RECESS RUBR B
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
1 in
Thread Size
1-1/8
Details
C Projection Gage Line To Nose End
1/2 in
Minor Axis
2-1/2 in
Shape
Recessed
Type
Rubber
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items