Motion
32975195

Made in USA
32975195

20 x 25 x 6", MERV 8, 35 to 45% Efficiency, Wire-Backed Pleated Air Filter Cotton/Polyester, Beverage Board Frame, 300 Max FPM, 1,040 CFM, High Capacity, Use with Space-Gard 2200/2250 Type 201
Mi Item #11683749
MFR #32975195
Price$79.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975195

20 x 25 x 6", MERV 8, 35 to 45% Efficiency, Wire-Backed Pleated Air Filter Cotton/Polyester, Beverage Board Frame, 300 Max FPM, 1,040 CFM, High Capacity, Use with Space-Gard 2200/2250 Type 201
Mi Item #11683749
MFR #32975195

Mfr description
32975195 32975195 19-3/4X24-1/2X6-3/8 PL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.45/each

Specifications

Dimensions

  • Actual Height
    19-3/4 in
  • Actual Width
    24-1/2 in
  • MERV Rating
    8
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    25 in

Details

  • Actual Depth
    6-3/8 in
  • Capacity
    High
  • CFM
    1040
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.22 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 FPM
  • Maximum Temperature
    175˚ F
  • Media Type
    Cotton/Polyester
  • Nominal Overall Depth
    6 in
  • Particle Capture Efficiency
    35-45
  • Pleats Per Square Foot
    10
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)