Motion
32975229

Made in USA
32975229

15 x 20 x 1", MERV 7, 71% Efficiency, Permanent Air Filter Aluminum Cloth & Mesh, Aluminum Frame, 300 Max FPM, 625 CFM, Use with Any Unit
MI ITEM #11683750
MFR #32975229
List Price$84.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975229

15 x 20 x 1", MERV 7, 71% Efficiency, Permanent Air Filter Aluminum Cloth & Mesh, Aluminum Frame, 300 Max FPM, 625 CFM, Use with Any Unit
MI ITEM #11683750
MFR #32975229

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.45/each for your price

Overview

Mfr description
32975229 32975229 15X20X1 HEAVY DUTY ALU
  • Washable
  • Air or Grease Applications

Specifications

  • Maximum Air Flow
    300 FPM
  • Frame Material
    Aluminum
  • Actual Depth
    7/8 in
  • Actual Height
    14-1/2 in
  • Actual Width
    19-1/2 in
  • Capacity
    Standard
  • CFM
    625
  • Filter Type
    Permanent
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.03 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    250˚ F
  • Media Type
    Aluminum Cloth & Mesh
  • MERV Rating
    7
  • Nominal Overall Depth
    1 in
  • Nominal Overall Height
    15 in
  • Nominal Overall Width
    20 in
  • Particle Capture Efficiency
    71
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text