Motion
32975260

Made in USA
32975260

20 x 25 x 1", MERV 7, 71% Efficiency, Permanent Air Filter Aluminum Cloth & Mesh, Aluminum Frame, 300 Max FPM, 800 CFM, Use with Any Unit
Mi Item #11683754
MFR #32975260
Price$79.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975260

20 x 25 x 1", MERV 7, 71% Efficiency, Permanent Air Filter Aluminum Cloth & Mesh, Aluminum Frame, 300 Max FPM, 800 CFM, Use with Any Unit
Mi Item #11683754
MFR #32975260

Mfr description
32975260 32975260 20X25X1 HEAVY DUTY ALU
  • Washable
  • Air or Grease Applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.78/each

Specifications

Dimensions

  • Actual Height
    19-1/2 in
  • Actual Width
    24-1/2 in
  • MERV Rating
    7
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    25 in

Details

  • Actual Depth
    7/8 in
  • Capacity
    Standard
  • CFM
    800
  • Filter Type
    Permanent
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Aluminum
  • Initial Resistance At Fpm
    0.03 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 FPM
  • Maximum Temperature
    250˚ F
  • Media Type
    Aluminum Cloth & Mesh
  • Nominal Overall Depth
    1 in
  • Particle Capture Efficiency
    71
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)