Motion
32975278

Made in USA
32975278

10 x 20 x 2", MERV 7, 76% Efficiency, Permanent Air Filter Aluminum Cloth & Mesh, Aluminum Frame, 300 Max FPM, 600 CFM, Use with Any Unit
MI ITEM #11683755
MFR #32975278
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975278

10 x 20 x 2", MERV 7, 76% Efficiency, Permanent Air Filter Aluminum Cloth & Mesh, Aluminum Frame, 300 Max FPM, 600 CFM, Use with Any Unit
MI ITEM #11683755
MFR #32975278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32975278 32975278 10X20X2 HEAVY DUTY ALU
  • Washable
  • Air or Grease Applications

Specifications

  • Maximum Air Flow
    300 FPM
  • Frame Material
    Aluminum
  • Actual Depth
    1-3/4 in
  • Actual Height
    9-1/2 in
  • Actual Width
    19-1/2 in
  • Capacity
    Standard
  • CFM
    600
  • Filter Type
    Permanent
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.05 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    250˚ F
  • Media Type
    Aluminum Cloth & Mesh
  • MERV Rating
    7
  • Nominal Overall Depth
    2 in
  • Nominal Overall Height
    10 in
  • Nominal Overall Width
    20 in
  • Particle Capture Efficiency
    76
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text