Overview
Mfr description
32975286 32975286 15X20X2 HEAVY DUTY ALU
- Washable
- Air or Grease Applications
Specifications
- Maximum Air Flow300 FPM
- Frame MaterialAluminum
- Actual Depth1-3/4 in
- Actual Height14-1/2 in
- Actual Width19-1/2 in
- CapacityStandard
- CFM625
- Filter TypePermanent
- Final Resistance At Fpm1 in
- Initial Resistance At Fpm0.05 in
- Integrated FrameYes
- Maximum Temperature250˚ F
- Media TypeAluminum Cloth & Mesh
- MERV Rating7
- Nominal Overall Depth2 in
- Nominal Overall Height15 in
- Nominal Overall Width20 in
- Particle Capture Efficiency76
- Standards MetUL 900, ASHRAE 52.2-2012
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data