Motion
32975294

Made in USA
32975294

Pleated Panel Filter - MERV: 7, 300 fpm Air Flow, Aluminum Cloth and Mesh Material
MI ITEM #11683757
MFR #32975294
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32975294

Pleated Panel Filter - MERV: 7, 300 fpm Air Flow, Aluminum Cloth and Mesh Material
MI ITEM #11683757
MFR #32975294

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32975294 32975294 16X20X2 HEAVY DUTY ALU
  • Washable
  • Air or Grease Applications

Specifications

  • MERV
    7
  • Maximum Air Flow
    300 fpm
  • Filter Material
    Aluminum Cloth and Mesh
  • Frame Material
    Aluminum
  • Actual Depth
    1-3/4 in
  • Actual Height
    15-1/2 in
  • Actual Width
    19-1/2 in
  • Capacity
    Standard
  • CFM
    1000
  • Filter Type
    Permanent
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.05 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    250˚ F
  • Media Type
    Aluminum Cloth & Mesh
  • MERV Rating
    7
  • Nominal Overall Depth
    2 in
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    20 in
  • Particle Capture Efficiency
    76
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text